Motion
GFRST20I
GFCI Industrial Receptacle - NEMA 5-20 Size, 2 Outlets, 20 A, 125 V ac, Commercial/Industrial Grade, Brown Color
Mi Item #07358091
MFR #GFRST20I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFCI Industrial Receptacle - NEMA 5-20 Size, 2 Outlets, 20 A, 125 V ac, Commercial/Industrial Grade, Brown Color
Mi Item #07358091
MFR #GFRST20I

Mfr description
GFRST20I 20A 120V GFCI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connector Size
    NEMA 5-20

Details

  • Color
    Brown
  • Current
    20 A
  • Grade
    Commercial/Industrial
  • Mounting Style
    Flush
  • Number Of Outlets
    2
  • Reset Type
    Automatic
  • Standards
    UL Listed, CSA Certified
  • Voltage
    125 V ac
  • Wiring Method
    Back & Side
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)