Specifications
Dimensions
- Overall Height4.00 in
- Overall Width1.76 in
Details
- Detent OptionNo
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Recommended Filtration Level18/16/13 microns
- Seal MaterialBuna-N
Overview
Mfr description
PTS17-10N-S8T-80-00 DIRECTIONAL CONTROL