Motion
MGGMF25TN-300

SMC CORP OF AMERICA
MGGMF25TN-300

Guided Air Cylinder - 25 mm Bore, 300 mm Stroke Length
Mi Item #07358313
MFR #MGGMF25TN-300
Price$519.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF25TN-300

Guided Air Cylinder - 25 mm Bore, 300 mm Stroke Length
Mi Item #07358313
MFR #MGGMF25TN-300

Mfr description
MGGMF25TN-300 MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.89/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    300 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Flange
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)