Motion
80742
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
MI ITEM #07358356
MFR #80742
Price$373.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
MI ITEM #07358356
MFR #80742

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$373.23/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Max Size
    E24
  • Maximum Set Hex Size
    19 mm, 3/4 in
  • Maximum Set Torx Size
    T55
  • Min Size
    E4
  • Minimum Set Hex Size
    1/8 in
  • Minimum Set Torx Size
    T8
  • Overall Length
    13.900 in

Details

  • ASME Spec
    B107.1
  • Container Type
    Blow Mold Case
  • Finish Coating
    Full Polish Chrome, Black Oxide
  • Measurement Type
    Inch/Metric/Torx
  • Number Of Pieces
    84
  • UPC_NO
    099575807428

Overview

Mfr description
80742 84PC TORX BIT SOCKET SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought