Specifications
Details
- Drive Supply Voltage115 V ac
- Enclosure RatingIP 65
- Enclosure TypeIP65
- Horsepower Rating Normal Duty3/10 hp
- Number Of Input Phases1 ph
- Product TypeAC Variable Frequency & Servo Drives
Overview
Mfr description
9572 FREQUENCY AC DRIVE