Motion
WS81105

NTN
WS81105

Inner Ring Washer - 25 mm ID, 42 mm OD, 3 mm Width
MI ITEM #07358445
MFR #WS81105
Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WS81105

Inner Ring Washer - 25 mm ID, 42 mm OD, 3 mm Width
MI ITEM #07358445
MFR #WS81105

Mfr description
WS81105 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    1.6535 in
  • Overall Width  
    0.1181 in
  • Weight
    0.046 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359245646
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359245646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)