Motion
81650 WR COMB LNG PAT 1/4

Gearwrench
81650 WR COMB LNG PAT 1/4

1/4" 12 Point Offset Combination Wrench 15° Offset Angle, 5-1/16" OAL, Steel, Polished Finish
Mi Item #07358503
MFR #81650 WR COMB LNG PAT 1/4
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81650 WR COMB LNG PAT 1/4

1/4" 12 Point Offset Combination Wrench 15° Offset Angle, 5-1/16" OAL, Steel, Polished Finish
Mi Item #07358503
MFR #81650 WR COMB LNG PAT 1/4

Mfr description
81650 WR COMB LNG PAT 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Head Angle
    15
  • Head Thickness
    3/16 in
  • Offset Angle
    15
  • Overall Length  
    5-1/16 in
  • Size
    1/4 in

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)