Motion
81652D WR COMB LNG PAT 5/16

Gearwrench
81652D WR COMB LNG PAT 5/16

5/16" 12 Point Offset Combination Wrench 15° Offset Angle, 5-3/4" OAL, Steel, Polished Finish
Mi Item #07358504
MFR #81652D WR COMB LNG PAT 5/16
Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81652D WR COMB LNG PAT 5/16

5/16" 12 Point Offset Combination Wrench 15° Offset Angle, 5-3/4" OAL, Steel, Polished Finish
Mi Item #07358504
MFR #81652D WR COMB LNG PAT 5/16

Mfr description
81652D WR COMB LNG PAT 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.97/each

Specifications

Dimensions

  • Head Angle
    15
  • Head Thickness
    13/64 in
  • Offset Angle
    15
  • Overall Length  
    5-3/4 in
  • Size
    5/16 in

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)