Motion
81654 WR COMB LNG PAT 3/8

Gearwrench
81654 WR COMB LNG PAT 3/8

Combination Wrench - Polished, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-1/2 in OAL
MI ITEM #07358505
MFR #81654 WR COMB LNG PAT 3/8
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81654 WR COMB LNG PAT 3/8

Combination Wrench - Polished, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-1/2 in OAL
MI ITEM #07358505
MFR #81654 WR COMB LNG PAT 3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.45/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/8 in
  • Head Angle
    15
  • Head Thickness
    15/64 in
  • Offset Angle
    15
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    6-1/2 in
  • Size
    3/8 in
  • Weight
    0.13 lbs

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Offset
  • UPC_NO
    099575816543
  • Warranty
    Mfr's Lifetime Warranty

Overview

Mfr description
81654 WR COMB LNG PAT 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought