Motion
81624 WR COMB STBY 3/8

Gearwrench
81624 WR COMB STBY 3/8

3/8" 12 Point Combination Wrench 3-3/4" OAL, Steel, Full Polish Finish
MI ITEM #07358506
MFR #81624 WR COMB STBY 3/8
Price$21.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81624 WR COMB STBY 3/8

3/8" 12 Point Combination Wrench 3-3/4" OAL, Steel, Full Polish Finish
MI ITEM #07358506
MFR #81624 WR COMB STBY 3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.53/each

Specifications

Dimensions

  • Head Diameter
    0.807 in
  • Head Thickness
    0.181 in
  • Overall Length  
    3-3/4 in
  • Size
    3/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81624 WR COMB STBY 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought