Motion
81625 WR COMB STBY 7/16

Gearwrench
81625 WR COMB STBY 7/16

Combination Wrench - Full Polish, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 4-1/16 in OAL
Mi Item #07358507
MFR #81625 WR COMB STBY 7/16
Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81625 WR COMB STBY 7/16

Combination Wrench - Full Polish, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 4-1/16 in OAL
Mi Item #07358507
MFR #81625 WR COMB STBY 7/16

Mfr description
81625 WR COMB STBY 7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.24/each

Specifications

Dimensions

  • Box End Wrench Size  
    7/16 in
  • Head Angle
    15 °
  • Head Diameter
    0.894 in
  • Head Thickness
    0.197 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    4-1/16 in
  • Size
    7/16 in
  • Weight
    0.11 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • UPC_NO
    099575816253
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)