Motion
81626 WR COMB STBY 1/2

Gearwrench
81626 WR COMB STBY 1/2

1/2" 12 Point Combination Wrench 4-1/4" OAL, Steel, Full Polish Finish
Mi Item #07358508
MFR #81626 WR COMB STBY 1/2
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81626 WR COMB STBY 1/2

1/2" 12 Point Combination Wrench 4-1/4" OAL, Steel, Full Polish Finish
Mi Item #07358508
MFR #81626 WR COMB STBY 1/2

Mfr description
81626 WR COMB STBY 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Head Diameter
    1.051 in
  • Head Thickness
    0.220 in
  • Overall Length  
    4-1/4 in
  • Size
    1/2 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)