Motion
81627 WR COMB STBY 9/16

Gearwrench
81627 WR COMB STBY 9/16

9/16" 12 Point Combination Wrench 4-1/2" OAL, Steel, Full Polish Finish
Mi Item #07358509
MFR #81627 WR COMB STBY 9/16
Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81627 WR COMB STBY 9/16

9/16" 12 Point Combination Wrench 4-1/2" OAL, Steel, Full Polish Finish
Mi Item #07358509
MFR #81627 WR COMB STBY 9/16

Mfr description
81627 WR COMB STBY 9/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.97/each

Specifications

Dimensions

  • Head Diameter
    1.138 in
  • Head Thickness
    0.236 in
  • Overall Length  
    4-1/2 in
  • Size
    9/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)