Motion
81628 WR COMB STBY 5/8

Gearwrench
81628 WR COMB STBY 5/8

5/8" 12 Point Combination Wrench 4-13/16" OAL, Steel, Full Polish Finish
MI ITEM #07358510
MFR #81628 WR COMB STBY 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81628 WR COMB STBY 5/8

5/8" 12 Point Combination Wrench 4-13/16" OAL, Steel, Full Polish Finish
MI ITEM #07358510
MFR #81628 WR COMB STBY 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1.291 in
  • Head Thickness
    0.260 in
  • Overall Length  
    4-13/16 in
  • Size
    5/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81628 WR COMB STBY 5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought