Motion
81630 WR COMB STBY 3/4

Gearwrench
81630 WR COMB STBY 3/4

3/4" 12 Point Combination Wrench 5-7/16" OAL, Steel, Full Polish Finish
MI ITEM #07358511
MFR #81630 WR COMB STBY 3/4
Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81630 WR COMB STBY 3/4

3/4" 12 Point Combination Wrench 5-7/16" OAL, Steel, Full Polish Finish
MI ITEM #07358511
MFR #81630 WR COMB STBY 3/4

Mfr description
81630 WR COMB STBY 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.38/each

Specifications

Dimensions

  • Head Diameter
    1.551 in
  • Head Thickness
    0.315 in
  • Overall Length  
    5-7/16 in
  • Size
    3/4 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)