Motion
81778 WR FP COMB 6PT 13/16

Gearwrench
81778 WR FP COMB 6PT 13/16

13/16" 6 Point Combination Wrench 11-13/16" OAL, Steel, Full Polish Finish
Mi Item #07358513
MFR #81778 WR FP COMB 6PT 13/16
Price$16.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81778 WR FP COMB 6PT 13/16

13/16" 6 Point Combination Wrench 11-13/16" OAL, Steel, Full Polish Finish
Mi Item #07358513
MFR #81778 WR FP COMB 6PT 13/16

Mfr description
81778 WR FP COMB 6PT 13/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.49/each

Specifications

Dimensions

  • Overall Length  
    11-13/16 in
  • Size
    13/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)