Motion
81779 WR FP COMB 6PT 7/8

Gearwrench
81779 WR FP COMB 6PT 7/8

Combination Wrench - Full Polish, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12-1/2 in OAL
Mi Item #07358514
MFR #81779 WR FP COMB 6PT 7/8
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81779 WR FP COMB 6PT 7/8

Combination Wrench - Full Polish, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12-1/2 in OAL
Mi Item #07358514
MFR #81779 WR FP COMB 6PT 7/8

Mfr description
81779 WR FP COMB 6PT 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Dimensions

  • Box End Wrench Size  
    7/8 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    7/8 in
  • Overall Length  
    12-1/2 in
  • Size
    7/8 in
  • Weight
    0.64 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575817793
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)