Motion
81780D WR FP COMB 6PT 15/16

Gearwrench
81780D WR FP COMB 6PT 15/16

Combination Wrench - Full Polish, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in OAL
Mi Item #07358515
MFR #81780D WR FP COMB 6PT 15/16
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81780D WR FP COMB 6PT 15/16

Combination Wrench - Full Polish, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in OAL
Mi Item #07358515
MFR #81780D WR FP COMB 6PT 15/16

Mfr description
81780D WR FP COMB 6PT 15/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Box End Wrench Size  
    15/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    13-1/4 in
  • Size
    15/16 in
  • Weight
    0.71 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575817809
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)