Motion
81781 WR FP COMB 6PT 1

Gearwrench
81781 WR FP COMB 6PT 1

Combination Wrench - Full Polish, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14-1/32 in OAL
Mi Item #07358516
MFR #81781 WR FP COMB 6PT 1
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81781 WR FP COMB 6PT 1

Combination Wrench - Full Polish, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14-1/32 in OAL
Mi Item #07358516
MFR #81781 WR FP COMB 6PT 1

Mfr description
81781 WR FP COMB 6PT 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Box End Wrench Size  
    1 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1 in
  • Overall Length  
    14-1/32 in
  • Size
    1 in
  • Weight
    0.90 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575817816
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)