Motion
81668 WR COMB LNG PAT 11MM

Gearwrench
81668 WR COMB LNG PAT 11MM

Combination Wrench - Polished, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 7-1/4 in OAL
Mi Item #07358518
MFR #81668 WR COMB LNG PAT 11MM
Price$25.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81668 WR COMB LNG PAT 11MM

Combination Wrench - Polished, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 7-1/4 in OAL
Mi Item #07358518
MFR #81668 WR COMB LNG PAT 11MM

Mfr description
81668 WR COMB LNG PAT 11MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.66/each

Specifications

Dimensions

  • Box End Wrench Size  
    11 mm
  • Head Angle
    15
  • Head Thickness
    17/64 in
  • Offset Angle
    15
  • Open End Wrench Size  
    11 mm
  • Overall Length  
    7-1/4 in
  • Size
    11 mm
  • Weight
    0.18 lbs

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Offset
  • UPC_NO
    099575816680
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)