Motion
81669 WR COMB LNG PAT 12MM

Gearwrench
81669 WR COMB LNG PAT 12MM

12mm 12 Point Offset Combination Wrench 15° Offset Angle, 7-3/4" OAL, Steel, Polished Finish
Mi Item #07358519
MFR #81669 WR COMB LNG PAT 12MM
Price$26.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81669 WR COMB LNG PAT 12MM

12mm 12 Point Offset Combination Wrench 15° Offset Angle, 7-3/4" OAL, Steel, Polished Finish
Mi Item #07358519
MFR #81669 WR COMB LNG PAT 12MM

Mfr description
81669 WR COMB LNG PAT 12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.56/each

Specifications

Dimensions

  • Head Angle
    15
  • Head Thickness
    17/64 in
  • Offset Angle
    15
  • Overall Length  
    7-3/4 in
  • Size
    12 mm

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)