Motion
81671 WR COMB LNG PAT 14MM

Gearwrench
81671 WR COMB LNG PAT 14MM

14mm 12 Point Offset Combination Wrench 15° Offset Angle, 8-3/4" OAL, Steel, Polished Finish
MI ITEM #07358520
MFR #81671 WR COMB LNG PAT 14MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81671 WR COMB LNG PAT 14MM

14mm 12 Point Offset Combination Wrench 15° Offset Angle, 8-3/4" OAL, Steel, Polished Finish
MI ITEM #07358520
MFR #81671 WR COMB LNG PAT 14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    15
  • Head Thickness
    19/64 in
  • Offset Angle
    15
  • Overall Length  
    8-3/4 in
  • Size
    14 mm

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty

Overview

Mfr description
81671 WR COMB LNG PAT 14MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought