Motion
81677 WR COMB LNG PAT 20MM

Gearwrench
81677 WR COMB LNG PAT 20MM

20mm 12 Point Offset Combination Wrench 15° Offset Angle, 11-13/32" OAL, Steel, Polished Finish
MI ITEM #07358521
MFR #81677 WR COMB LNG PAT 20MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81677 WR COMB LNG PAT 20MM

20mm 12 Point Offset Combination Wrench 15° Offset Angle, 11-13/32" OAL, Steel, Polished Finish
MI ITEM #07358521
MFR #81677 WR COMB LNG PAT 20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    15
  • Head Thickness
    13/32 in
  • Offset Angle
    15
  • Overall Length  
    11-13/32 in
  • Size
    20 mm

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty

Overview

Mfr description
81677 WR COMB LNG PAT 20MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought