Motion
81678 WR COMB LNG PAT 21MM

Gearwrench
81678 WR COMB LNG PAT 21MM

21mm 12 Point Offset Combination Wrench 15° Offset Angle, 11-13/16" OAL, Steel, Polished Finish
MI ITEM #07358522
MFR #81678 WR COMB LNG PAT 21MM
Price$45.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81678 WR COMB LNG PAT 21MM

21mm 12 Point Offset Combination Wrench 15° Offset Angle, 11-13/16" OAL, Steel, Polished Finish
MI ITEM #07358522
MFR #81678 WR COMB LNG PAT 21MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.83/each

Specifications

Dimensions

  • Head Angle
    15
  • Head Thickness
    13/32 in
  • Offset Angle
    15
  • Overall Length  
    11-13/16 in
  • Size
    21 mm

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty

Overview

Mfr description
81678 WR COMB LNG PAT 21MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought