Motion
81637 WR COMB STBY 13MM

Gearwrench
81637 WR COMB STBY 13MM

13mm 12 Point Combination Wrench 4-1/4" OAL, Steel, Full Polish Finish
Mi Item #07358526
MFR #81637 WR COMB STBY 13MM
Price$21.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81637 WR COMB STBY 13MM

13mm 12 Point Combination Wrench 4-1/4" OAL, Steel, Full Polish Finish
Mi Item #07358526
MFR #81637 WR COMB STBY 13MM

Mfr description
81637 WR COMB STBY 13MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.06/each

Specifications

Dimensions

  • Head Thickness
    0.220 in
  • Overall Length  
    4-1/4 in
  • Size
    13 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)