Motion
81640 WR COMB STBY 16MM

Gearwrench
81640 WR COMB STBY 16MM

16mm 12 Point Combination Wrench 4-13/16" OAL, Steel, Full Polish Finish
Mi Item #07358529
MFR #81640 WR COMB STBY 16MM
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81640 WR COMB STBY 16MM

16mm 12 Point Combination Wrench 4-13/16" OAL, Steel, Full Polish Finish
Mi Item #07358529
MFR #81640 WR COMB STBY 16MM

Mfr description
81640 WR COMB STBY 16MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Head Diameter
    1.291 in
  • Head Thickness
    0.260 in
  • Overall Length  
    4-13/16 in
  • Size
    16 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)