Motion
81641 WR COMB STBY 17MM

Gearwrench
81641 WR COMB STBY 17MM

17mm 12 Point Combination Wrench 5" OAL, Steel, Full Polish Finish
MI ITEM #07358530
MFR #81641 WR COMB STBY 17MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81641 WR COMB STBY 17MM

17mm 12 Point Combination Wrench 5" OAL, Steel, Full Polish Finish
MI ITEM #07358530
MFR #81641 WR COMB STBY 17MM

Mfr description
81641 WR COMB STBY 17MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1.382 in
  • Head Thickness
    0.276 in
  • Overall Length  
    5 in
  • Size
    17 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)