Motion
81642 WR COMB STBY 18MM

Gearwrench
81642 WR COMB STBY 18MM

18mm 12 Point Combination Wrench 5-1/8" OAL, Steel, Full Polish Finish
MI ITEM #07358531
MFR #81642 WR COMB STBY 18MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81642 WR COMB STBY 18MM

18mm 12 Point Combination Wrench 5-1/8" OAL, Steel, Full Polish Finish
MI ITEM #07358531
MFR #81642 WR COMB STBY 18MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81642 WR COMB STBY 18MM

Specifications

  • Material
    Steel
  • Size
    18 mm
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • Head Diameter
    1.461 in
  • Head Thickness
    0.295 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text