Motion
81643 WR COMB STBY 19MM

Gearwrench
81643 WR COMB STBY 19MM

19mm 12 Point Combination Wrench 5-7/16" OAL, Steel, Full Polish Finish
MI ITEM #07358532
MFR #81643 WR COMB STBY 19MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81643 WR COMB STBY 19MM

19mm 12 Point Combination Wrench 5-7/16" OAL, Steel, Full Polish Finish
MI ITEM #07358532
MFR #81643 WR COMB STBY 19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1.551 in
  • Head Thickness
    0.315 in
  • Overall Length  
    5-7/16 in
  • Size
    19 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81643 WR COMB STBY 19MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought