Motion
81737 WR LNG PAT COMB 7MM

Gearwrench
81737 WR LNG PAT COMB 7MM

Combination Wrench - Full Polish, 7 mm Box End Wrench Size, 7 mm Open End Wrench Size, 5-7/16 in OAL
MI ITEM #07358534
MFR #81737 WR LNG PAT COMB 7MM
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81737 WR LNG PAT COMB 7MM

Combination Wrench - Full Polish, 7 mm Box End Wrench Size, 7 mm Open End Wrench Size, 5-7/16 in OAL
MI ITEM #07358534
MFR #81737 WR LNG PAT COMB 7MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.40/each

Specifications

Dimensions

  • Box End Wrench Size  
    7 mm
  • Head Diameter
    0.567 in
  • Head Thickness
    0.169 in
  • Open End Wrench Size  
    7 mm
  • Overall Length  
    5-7/16 in
  • Size
    7 mm
  • Weight
    0.07 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575817373
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81737 WR LNG PAT COMB 7MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought