Motion
81741 WR LNG PAT COMB 23MM

Gearwrench
81741 WR LNG PAT COMB 23MM

23mm 12 Point Combination Wrench 12-3/4" OAL, Steel, Full Polish Finish
Mi Item #07358535
MFR #81741 WR LNG PAT COMB 23MM
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81741 WR LNG PAT COMB 23MM

23mm 12 Point Combination Wrench 12-3/4" OAL, Steel, Full Polish Finish
Mi Item #07358535
MFR #81741 WR LNG PAT COMB 23MM

Mfr description
81741 WR LNG PAT COMB 23MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Head Diameter
    1.870 in
  • Head Thickness
    0.417 in
  • Overall Length  
    12-3/4 in
  • Size
    23 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)