Motion
81752 WR COMB FP 12PT 26MM

Gearwrench
81752 WR COMB FP 12PT 26MM

26mm 12 Point Combination Wrench 14-1/4" OAL, Steel, Full Polish Finish
MI ITEM #07358537
MFR #81752 WR COMB FP 12PT 26MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81752 WR COMB FP 12PT 26MM

26mm 12 Point Combination Wrench 14-1/4" OAL, Steel, Full Polish Finish
MI ITEM #07358537
MFR #81752 WR COMB FP 12PT 26MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81752 WR COMB FP 12PT 26MM

Specifications

  • Material
    Steel
  • Size
    26 mm
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • Head Diameter
    2.138 in
  • Head Thickness
    0.449 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text