Motion
81753 WR COMB FP 12PT 28MM

Gearwrench
81753 WR COMB FP 12PT 28MM

Combination Wrench - Full Polish, 28 mm Box End Wrench Size, 28 mm Open End Wrench Size, 16 in OAL
MI ITEM #07358538
MFR #81753 WR COMB FP 12PT 28MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81753 WR COMB FP 12PT 28MM

Combination Wrench - Full Polish, 28 mm Box End Wrench Size, 28 mm Open End Wrench Size, 16 in OAL
MI ITEM #07358538
MFR #81753 WR COMB FP 12PT 28MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81753 WR COMB FP 12PT 28MM

Specifications

  • Material
    Steel
  • Size
    28 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575817533
  • PSC Code
    5120
  • Weight
    1.89 lbs
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • Head Diameter
    2.469 in
  • Head Thickness
    1/2 in
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text