Motion
81760D WR FP COMB 6PT 12MM

Gearwrench
81760D WR FP COMB 6PT 12MM

12mm 6 Point Combination Wrench 7-3/4" OAL, Steel, Full Polish Finish
Mi Item #07358540
MFR #81760D WR FP COMB 6PT 12MM
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81760D WR FP COMB 6PT 12MM

12mm 6 Point Combination Wrench 7-3/4" OAL, Steel, Full Polish Finish
Mi Item #07358540
MFR #81760D WR FP COMB 6PT 12MM

Mfr description
81760D WR FP COMB 6PT 12MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Overall Length  
    7-3/4 in
  • Size
    12 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)