Motion
81763 WR FP COMB 6PT 15MM

Gearwrench
81763 WR FP COMB 6PT 15MM

15mm 6 Point Combination Wrench 9-1/16" OAL, Steel, Full Polish Finish
Mi Item #07358543
MFR #81763 WR FP COMB 6PT 15MM
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81763 WR FP COMB 6PT 15MM

15mm 6 Point Combination Wrench 9-1/16" OAL, Steel, Full Polish Finish
Mi Item #07358543
MFR #81763 WR FP COMB 6PT 15MM

Mfr description
81763 WR FP COMB 6PT 15MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Head Diameter
    1.213 in
  • Head Thickness
    0.291 in
  • Overall Length  
    9-1/16 in
  • Size
    15 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)