Motion
81764 WR FP COMB 6PT 16MM

Gearwrench
81764 WR FP COMB 6PT 16MM

16mm 6 Point Combination Wrench 9-1/2" OAL, Steel, Full Polish Finish
Mi Item #07358544
MFR #81764 WR FP COMB 6PT 16MM
Price$16.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81764 WR FP COMB 6PT 16MM

16mm 6 Point Combination Wrench 9-1/2" OAL, Steel, Full Polish Finish
Mi Item #07358544
MFR #81764 WR FP COMB 6PT 16MM

Mfr description
81764 WR FP COMB 6PT 16MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.49/each

Specifications

Dimensions

  • Head Diameter
    1.291 in
  • Head Thickness
    0.303 in
  • Overall Length  
    9-1/2 in
  • Size
    16 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)