Motion
81766 WR FP COMB 6PT 18MM

Gearwrench
81766 WR FP COMB 6PT 18MM

18mm 6 Point Combination Wrench 10-9/16" OAL, Steel, Full Polish Finish
MI ITEM #07358546
MFR #81766 WR FP COMB 6PT 18MM
Price$21.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81766 WR FP COMB 6PT 18MM

18mm 6 Point Combination Wrench 10-9/16" OAL, Steel, Full Polish Finish
MI ITEM #07358546
MFR #81766 WR FP COMB 6PT 18MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.53/each

Specifications

Dimensions

  • Head Diameter
    1.461 in
  • Head Thickness
    0.339 in
  • Overall Length  
    10-9/16 in
  • Size
    18 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81766 WR FP COMB 6PT 18MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought