Motion
81767 WR FP COMB 6PT 19MM

Gearwrench
81767 WR FP COMB 6PT 19MM

Combination Wrench - Full Polish, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 10-15/16 in OAL
Mi Item #07358547
MFR #81767 WR FP COMB 6PT 19MM
Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81767 WR FP COMB 6PT 19MM

Combination Wrench - Full Polish, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 10-15/16 in OAL
Mi Item #07358547
MFR #81767 WR FP COMB 6PT 19MM

Mfr description
81767 WR FP COMB 6PT 19MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.24/each

Specifications

Dimensions

  • Box End Wrench Size  
    19 mm
  • Head Angle
    15 °
  • Head Diameter
    1.551 in
  • Head Thickness
    0.362 in
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    10-15/16 in
  • Size
    19 mm
  • Weight
    0.55 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575817670
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)