Overview
Mfr description
82251 HMR BLL PEIN FGL 16OZ
Specifications
- Head Weight1 lbs, 16 oz
- Overall Length13.7000 in
- Head MaterialSteel
- Handle MaterialFiberglass
- Head Weight Range1 - 2.9 lbs.
- Hammer TypeBall Pein
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data