Specifications
Dimensions
- Head Weight2 lbs, 24 oz
- Head Weight Range1 - 2.9 lbs.
- Overall Length15.5900 in
Details
- Hammer TypeBall Pein
- Handle MaterialFiberglass
- Head MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)