Motion
80879
13 Piece 3/4" Drive Chrome Finish Socket Set 12 Points, 7/8" to 1-1/2" Range, Inch Measurement Standard
MI ITEM #07358556
MFR #80879
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Piece 3/4" Drive Chrome Finish Socket Set 12 Points, 7/8" to 1-1/2" Range, Inch Measurement Standard
MI ITEM #07358556
MFR #80879

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80879 SET SKT 3/4DR 12PT 13PC

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    13
  • Container Type
    Metal Case
  • Number Of Points
    12
  • Tool Type
    Standard
  • Measurement Type
    Inch
  • Size Range
    1-1/2 in, 7/8 in
  • PSC Code
    5120
  • Finish Coating
    Chrome
  • Case Type
    Metal Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text