Motion
84103 SKT IMP 1/4DR 9/32

Gearwrench
84103 SKT IMP 1/4DR 9/32

Impact Socket - 1/4 in Drive
Mi Item #07358561
MFR #84103 SKT IMP 1/4DR 9/32
Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84103 SKT IMP 1/4DR 9/32

Impact Socket - 1/4 in Drive
Mi Item #07358561
MFR #84103 SKT IMP 1/4DR 9/32

Mfr description
84103 SKT IMP 1/4DR 9/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.18/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Size
    9/32 in

Details

  • ASME Spec
    B107.2
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • UPC_NO
    099575841033
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)