Motion
84132 SKT IMP DP 1/4DR T 3/8

Gearwrench
84132 SKT IMP DP 1/4DR T 3/8

Impact Socket - 1/4 in Drive, Black Chrome Finish
Mi Item #07358569
MFR #84132 SKT IMP DP 1/4DR T 3/8
Price$8.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84132 SKT IMP DP 1/4DR T 3/8

Impact Socket - 1/4 in Drive, Black Chrome Finish
Mi Item #07358569
MFR #84132 SKT IMP DP 1/4DR T 3/8

Mfr description
84132 SKT IMP DP 1/4DR T 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.49/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Size
    3/8 in

Details

  • ASME Spec
    B107.2
  • Finish Coating
    Black Chrome
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575841323
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)