Motion
84174 EXT IMP 1/4DR 6

Gearwrench
84174 EXT IMP 1/4DR 6

1/4" Drive Impact Socket Extension 6" OAL, Black Finish
Mi Item #07358573
MFR #84174 EXT IMP 1/4DR 6
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84174 EXT IMP 1/4DR 6

1/4" Drive Impact Socket Extension 6" OAL, Black Finish
Mi Item #07358573
MFR #84174 EXT IMP 1/4DR 6

Mfr description
84174 EXT IMP 1/4DR 6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6 in

Details

  • Finish Coating
    Black
  • PSC Code
    5120
  • Tool Type
    Impact Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)