Motion
84959
Socket Set - 3/4 in Drive Size
Mi Item #07358600
MFR #84959
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/4 in Drive Size
Mi Item #07358600
MFR #84959

Mfr description
84959 SET SKT IMP 3/4DR 6PT 14PC SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    1-5/8 in
  • Min Size
    3/4 in
  • Size Range
    1-5/8 in, 3/4 in
  • Socket Depth
    Standard

Details

  • Case Type
    Rail
  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum, Chrome Molybdenum Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    14
  • Number Of Points
    6
  • Tool Type
    Impact; Standard
  • UPC_NO
    099575849596
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)