Motion
84886 EXT IMP 3/4DR 10

Gearwrench
84886 EXT IMP 3/4DR 10

3/4" Drive Standard Socket Extension 10" OAL, Black Finish
Mi Item #07358602
MFR #84886 EXT IMP 3/4DR 10
Price$93.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84886 EXT IMP 3/4DR 10

3/4" Drive Standard Socket Extension 10" OAL, Black Finish
Mi Item #07358602
MFR #84886 EXT IMP 3/4DR 10

Mfr description
84886 EXT IMP 3/4DR 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.38/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    10 in

Details

  • Finish Coating
    Black
  • PSC Code
    5120
  • Tool Type
    Standard Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)