Motion
84887
Socket Accessorie - 3/4 in Drive, Adapter
Mi Item #07358604
MFR #84887
Price$46.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/4 in Drive, Adapter
Mi Item #07358604
MFR #84887

Mfr description
84887 ADPTR IMP 3/4F X 1M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.66/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2-5/8 in

Details

  • Accessory Type
    Adapter
  • PSC Code
    5120
  • UPC_NO
    099575848872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)