Motion
84857
Impact Socket - 46 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #07358617
MFR #84857
Price$47.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 46 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #07358617
MFR #84857

Mfr description
84857 SKT IMP 3/4DR 46MM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.88/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    62 mm
  • Size
    46.0 mm
  • Socket Size
    46 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • UPC_NO
    099575848575
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)