Motion
84958
IMPACT SOCKET SET 12PC 3/4IN DR 6PT
MI ITEM #07358619
MFR #84958
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IMPACT SOCKET SET 12PC 3/4IN DR 6PT
MI ITEM #07358619
MFR #84958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84958 SET SKT IMP 3/4DR 6PT 12PC MM

Specifications

  • Material
    Chrome Molybdenum Alloy (Cr-Mo), Chrome Molybdenum
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Number Of Pieces
    12
  • Container Type
    Rail
  • ASME Spec
    B107.33
  • Number Of Points
    6
  • Tool Type
    Semi-Deep; Impact; Insulated; Nonsparking; Standard; Universal
  • Measurement Type
    Metric
  • Size Range
    46.0 mm, 19.0 mm
  • Finish Coating
    Black Oxide
  • Case Type
    Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text