Motion
84883
Impact Socket - 2 in Socket Size, 3/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #07358633
MFR #84883
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2 in Socket Size, 3/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #07358633
MFR #84883

Mfr description
84883 SKT IMP DP 3/4DR 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    90 mm
  • Size
    2 in
  • Socket Size
    2 in

Details

  • ASME Spec
    B107.2
  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575848834
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)